This item is Discontinued.

Tci Americas 4-(1, 1, 3, 3-Tetramethylbutyl)Phenol, 500g T0144-500G

4-(1, 1, 3, 3-Tetramethylbutyl)Phenol, 500g (Discontinued)

  • Mfr # T0144-500G
  • Zoro # G8154793
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
T0144-500G
Zoro #
G8154793
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
500 g

Details

Item
4-(1,1,3,3-Tetramethylbutyl)Phenol
Shelf Life
24 mo
Chemical Formula
C14H22O
Chemical Grade
Reagent
Chemical Container Type
Bottle
CAS Number
140-66-9
Shipping Restrictions
UN3077, 9, PG III
Chemical Container Material
Clear Glass
Molecular Weight
206.33

Description

4-(1,1,3,3-Tetramethylbutyl)Phenol, CAS Number 140-66-9, Molecular Weight 206.33, Chemical Formula C14H22O, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 500 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN3077, 9, PG III

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.