Zoro Homepage

4, 4, 5, 5-Tetramethyl-1, 3, 2-Dioxaborolane

  • Mfr # T2572-25G

  • Zoro # G8244028


product price: $197.99
/ea
Free Shipping & Returns

Key Features

Chemical Container Material
Clear Glass
Chemical Container Size
25 g
Molecular Weight
127.98
Chemical Grade
Reagent
Chemical Formula
C6H13BO2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T2572-25G
Zoro #
G8244028
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
25 g

Details

Item
4,4,5,5-Tetramethyl-1,3,2-Dioxaborolane
Chemical Container Material
Clear Glass
Molecular Weight
127.98
Chemical Grade
Reagent
Chemical Formula
C6H13BO2
Shelf Life
24 mo
Shipping Restrictions
UN3399, OrganoMetallic Substance, Liquid, Water-Reactive, Flammable, 4.3, PG II
Chemical Container Type
Bottle
CAS Number
25015-63-8

Description

4,4,5,5-Tetramethyl-1,3,2-Dioxaborolane, CAS Number 25015-63-8, Molecular Weight 127.98, Chemical Formula C6H13BO2, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN3399, Organometallic Substance, Liquid, Water-Reactive, Flammable, 4.3, PG II

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.