Zoro Homepage

4, 4, 5, 5-Tetramethyl-1, 3, 2-Dioxaborolane

  • Mfr # T2572-5G

  • Zoro # G8209210


product price: $76.49
/ea
Free Shipping & Returns

Key Features

Chemical Container Size
5 g
Shelf Life
24 mo
CAS Number
25015-63-8
Chemical Grade
Reagent
Molecular Weight
127.98
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T2572-5G
Zoro #
G8209210
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
5 g

Details

Item
4,4,5,5-Tetramethyl-1,3,2-Dioxaborolane
Shelf Life
24 mo
CAS Number
25015-63-8
Chemical Grade
Reagent
Molecular Weight
127.98
Chemical Formula
C6H13BO2
Chemical Container Type
Bottle
Shipping Restrictions
UN3399, OrganoMetallic Substance, Liquid, Water-Reactive, Flammable, 4.3, PG II
Chemical Container Material
Clear Glass

Description

4,4,5,5-Tetramethyl-1,3,2-Dioxaborolane, CAS Number 25015-63-8, Molecular Weight 127.98, Chemical Formula C6H13BO2, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 5 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN3399, Organometallic Substance, Liquid, Water-Reactive, Flammable, 4.3, PG II

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.