4-(4-Bromophenyl)Butyric acid, 5g
Mfr # B3131-5G
Zoro # G8038453
product price: $247.99
/ea
Free Shipping & Returns
Key Features
Shelf Life
24 mo
Molecular Weight
F.W. 243.10
Chemical Container Type
Bottle
Chemical Container Size
5 g
Chemical Container Material
Clear Glass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B3131-5G
Zoro #
G8038453
UPC #
-
Country of Origin
Japan
Dimensions
Chemical Container Size
5 g
Details
Item
4-(4-Bromophenyl)Butyric acid
Shelf Life
24 mo
Molecular Weight
F.W. 243.10
Chemical Container Type
Bottle
Chemical Container Material
Clear Glass
Chemical Formula
C10H11BrO2
CAS Number
35656-89-4
Description
4-(4-Bromophenyl)Butyric acid, CAS Number 35656-89-4, Molecular Weight F.W. 243.10, Chemical Formula C10H11BrO2, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Container Size 5 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.