Zoro Homepage

4, 4'-Diaminodiphenylmethane, 25g

  • Mfr # M0220-25G

  • Zoro # G8256497


product price: $28.89
/ea

Key Features

CAS Number
101-77-9
Molecular Weight
198.27
Chemical Container Material
Clear Glass
Chemical Container Type
Bottle
Chemical Formula
C13H14N2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M0220-25G
Zoro #
G8256497
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
25 g

Details

Item
4,4'-Diaminodiphenylmethane
CAS Number
101-77-9
Molecular Weight
198.27
Chemical Container Material
Clear Glass
Chemical Container Type
Bottle
Chemical Formula
C13H14N2
Chemical Grade
Reagent
Shipping Restrictions
UN2651, 4,4'-Diaminodiphenylmethane, 6.1, PG III
Shelf Life
24 mo

Description

4,4'-Diaminodiphenylmethane, CAS Number 101-77-9, Molecular Weight 198.27, Chemical Formula C13H14N2, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN2651, 4,4'-Diaminodiphenylmethane, 6.1, PG III

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.