Zoro Homepage

4, 4'-Dimethoxydiphenylamine, 1g

  • Mfr # D0632-1G

  • Zoro # G7987067


product price: $65.99
/ea

Key Features

CAS Number
101-70-2
Molecular Weight
229.28 F.W.
Shelf Life
24 mo
Chemical Formula
C14H15NO2
Chemical Grade
Reagent
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D0632-1G
Zoro #
G7987067
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
1 g

Details

Item
4,4'-Dimethoxydiphenylamine
CAS Number
101-70-2
Molecular Weight
229.28 F.W.
Shelf Life
24 mo
Chemical Formula
C14H15NO2
Chemical Grade
Reagent
Chemical Container Material
Clear Glass
Chemical Container Type
Bottle
Container Type
Bottle
Application
GC Analysis
Product Type
4,4'-Dimethoxydiphenylamine
Container Material
Clear Glass
Form
Powder
Features
Air Sensitive
Purity
98 %
Shipping Restrictions
HS 2922.19.7000
MDL Number
MFCD00014895
PubChem CID
7571
REMOVE - Previous PI Node
D
Volume
1 g
Quantity
1

Description

4,4'-Dimethoxydiphenylamine, CAS Number 101-70-2, Molecular Weight 229.28 F.W., Chemical Formula C14H15NO2, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 1 g, Chemical Family Type Reagent, Shelf Life 24 mo, Shipping Restrictions HS 2922.19.7000

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.