Zoro Homepage

4, 4'-Dimethoxydiphenylamine, 5g

  • Mfr # D0632-5G

  • Zoro # G8064959


product price: $176.99
/ea
Free Shipping & Returns

Key Features

Chemical Formula
C14H15NO2
Chemical Container Material
Clear Glass
Chemical Grade
Reagent
Chemical Container Type
Bottle
CAS Number
101-70-2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D0632-5G
Zoro #
G8064959
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
5 g

Details

Item
4,4'-Dimethoxydiphenylamine
Chemical Formula
C14H15NO2
Chemical Container Material
Clear Glass
Chemical Grade
Reagent
Chemical Container Type
Bottle
CAS Number
101-70-2
Shelf Life
24 mo
Molecular Weight
229.28 F.W.
Container Type
Bottle
Application
GC Analysis
Product Type
4,4'-Dimethoxydiphenylamine
Shipping Restrictions
HS 2922.19.7000
Container Material
Clear Glass
Purity
98 %
Form
Powder
Features
Air Sensitive
MDL Number
MFCD00014895
Quantity
5
Volume
5 g
REMOVE - Previous PI Node
D
PubChem CID
7571

Description

4,4'-Dimethoxydiphenylamine, CAS Number 101-70-2, Molecular Weight 229.28 F.W., Chemical Formula C14H15NO2, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 5 g, Chemical Family Type Reagent, Shelf Life 24 mo, Shipping Restrictions HS 2922.19.7000

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.