4, 4'-dinitrodiphenyl ether, 10g
Mfr # D0832-10G
Zoro # G8047757
product price: $71.19
/eaKey Features
Chemical Container Material
Clear Glass
Shelf Life
24 mo
CAS Number
101-63-3
Chemical Container Size
10 g
Chemical Container Type
Bottle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
D0832-10G
Zoro #
G8047757
UPC #
-
Country of Origin
Japan
Dimensions
Chemical Container Size
10 g
Details
Item
4,4'-dinitrodiphenyl ether
Chemical Container Material
Clear Glass
Shelf Life
24 mo
CAS Number
101-63-3
Chemical Container Type
Bottle
Chemical Formula
C12H8N2O5
Molecular Weight
260.21 F.W.
Application
GC Analysis
Container Type
Bottle
Product Type
4,4'-Dinitrodiphenyl Ether
Container Material
Clear Glass
Purity
99 %
Form
Powder
Shipping Restrictions
HS n.o. 2909.30.6000
MDL Number
MFCD00059182
Volume
10 g
Quantity
10
REMOVE - Previous PI Node
D
PubChem CID
7568
Description
4,4'-dinitrodiphenyl ether, CAS Number 101-63-3, Molecular Weight 260.21 F.W., Chemical Formula C12H8N2O5, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Container Size 10 g, Chemical Family Type Reagent, Shelf Life 24 mo, Shipping Restrictions HS n.o. 2909.30.6000
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.