4, 4'-Methylenebis(Cyclohexylamine), 25g
Mfr # M0699-25G
Zoro # G8177902
product price:Â $46.89
/eaKey Features
Chemical Container Type
Bottle
Shelf Life
24 mo
Chemical Container Size
25 g
CAS Number
1761-71-3
Chemical Formula
C13H26N2
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
M0699-25G
Zoro #
G8177902
UPC #
-
Country of Origin
Japan
Dimensions
Chemical Container Size
25 g
Details
Item
4,4'-Methylenebis(Cyclohexylamine)
Chemical Container Type
Bottle
Shelf Life
24 mo
CAS Number
1761-71-3
Chemical Formula
C13H26N2
Chemical Container Material
Clear Glass
Chemical Grade
Reagent
Shipping Restrictions
UN2928, Toxic Solid, Corrosive, Organic, n.o.s., 6.1, PG II
Molecular Weight
210.37
Description
4,4'-Methylenebis(Cyclohexylamine), CAS Number 1761-71-3, Molecular Weight 210.37, Chemical Formula C13H26N2, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN2928, Toxic Solid, Corrosive, Organic, n.o.s., 6.1, PG II
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.