Zoro Homepage

4-(4-Nitrobenzyl)Pyridine, 1g

  • Mfr # N0183-1G

  • Zoro # G8215127


product price: $30.69
/ea

Key Features

Shelf Life
24 mo
Molecular Weight
214.22
Chemical Container Type
Bottle
CAS Number
1083-48-3
Chemical Container Material
Amber Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N0183-1G
Zoro #
G8215127
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
1 g

Details

Item
4-(4-Nitrobenzyl)Pyridine
Shelf Life
24 mo
Molecular Weight
214.22
Chemical Container Type
Bottle
CAS Number
1083-48-3
Chemical Container Material
Amber Glass
Chemical Grade
Reagent
Chemical Formula
C12H10N2O2

Description

4-(4-Nitrobenzyl)Pyridine, CAS Number 1083-48-3, Molecular Weight 214.22, Chemical Formula C12H10N2O2, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 1 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.