4, 5, 6, 7-Tetrahydrothieno(3, 2-C)Pyridine

  • Mfr # T2686-5G

  • Zoro # G8103300


product price: $120.99
/ea
Free Shipping & Returns

Key Features

Chemical Container Size
5 g
CAS Number
54903-50-3
Chemical Container Type
Bottle
Chemical Grade
Reagent
Shelf Life
24 mo
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T2686-5G
Zoro #
G8103300
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
5 g

Details

Item
4,5,6,7-Tetrahydrothieno[3,2-C]Pyridine
CAS Number
54903-50-3
Chemical Container Type
Bottle
Chemical Grade
Reagent
Shelf Life
24 mo
Chemical Formula
C7H9NS
Molecular Weight
139.22
Chemical Container Material
Clear Glass

Description

4,5,6,7-Tetrahydrothieno[3,2-C]Pyridine, CAS Number 54903-50-3, Molecular Weight 139.22, Chemical Formula C7H9NS, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 5 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.