Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4, 7-dichloroquinoline, 25g

  • Mfr # D1100-25G

  • Zoro # G7934917


product price: $59.69
/ea

Key Features

Chemical Container Type
Bottle
CAS Number
86-98-6
Chemical Container Size
25 g
Chemical Container Material
Clear Glass
Chemical Formula
C9H5Cl2N
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D1100-25G
Zoro #
G7934917
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
25 g

Details

Item
4,7-dichloroquinoline
Chemical Container Type
Bottle
CAS Number
86-98-6
Chemical Container Material
Clear Glass
Chemical Formula
C9H5Cl2N
Shelf Life
24 mo
Chemical Grade
Reagent
Molecular Weight
198.05 F.W.
Application
GC Analysis
Container Type
Bottle
Product Type
4,7-Dichloroquinoline
Shipping Restrictions
HS n.o. 2933.49.7000
Form
Powder
Purity
98 %
Container Material
Clear Glass
PubChem CID
6866
MDL Number
MFCD00006774
REMOVE - Previous PI Node
D
Quantity
25
Volume
25 g

Description

4,7-dichloroquinoline, CAS Number 86-98-6, Molecular Weight 198.05 F.W., Chemical Formula C9H5Cl2N, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 g, Chemical Family Type Reagent, Shelf Life 24 mo, Shipping Restrictions HS n.o. 2933.49.7000

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.