Zoro Homepage

4-Bromo-1-Butyne, 5g

  • Mfr # B3242-5G

  • Zoro # G7936953


product price: $129.99
/ea
Free Shipping & Returns

Key Features

Shelf Life
24 mo
CAS Number
38771-21-0
Chemical Formula
C4H5Br
Chemical Container Size
5 g
Chemical Container Type
Bottle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B3242-5G
Zoro #
G7936953
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
5 g

Details

Item
4-Bromo-1-Butyne
Shelf Life
24 mo
CAS Number
38771-21-0
Chemical Formula
C4H5Br
Chemical Container Type
Bottle
Molecular Weight
F.W. 132.99
Chemical Container Material
Clear Glass
Shipping Restrictions
UN1993, Flammable Liquid, N.O.S., 3, PG III

Description

4-Bromo-1-Butyne, CAS Number 38771-21-0, Molecular Weight F.W. 132.99, Chemical Formula C4H5Br, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Container Size 5 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN1993, Flammable Liquid, N.O.S., 3, Pg III

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.