Zoro Homepage
This item is Discontinued.
Tci Americas 4-Chloro-2-Nitroaniline, 500g C0215-500G

4-Chloro-2-Nitroaniline, 500g (Discontinued)

  • Mfr # C0215-500G
  • Zoro # G7984258
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C0215-500G
Zoro #
G7984258
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
500 g

Details

Item
4-Chloro-2-Nitroaniline
Shipping Restrictions
UN2237, Chloronitroanilines, 6.1, PG III
Chemical Grade
Reagent
Shelf Life
24 mo
Molecular Weight
F.W. 172.57
Chemical Container Type
Bottle
CAS Number
89-63-4
Chemical Formula
C6H5ClN2O2
Chemical Container Material
Clear Glass

Description

4-Chloro-2-Nitroaniline, CAS Number 89-63-4, Molecular Weight F.W. 172.57, Chemical Formula C6H5ClN2O2, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 500 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN2237, Chloronitroanilines, 6.1, Pg III

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.