Zoro Homepage

4-Chloro-o-cresol, 25g

  • Mfr # C0152-25G

  • Zoro # G7919453


product price: $83.39
/ea
Free Shipping & Returns

Key Features

Shelf Life
24 mo
Chemical Container Type
Bottle
CAS Number
1570-64-5
Chemical Formula
C7H7ClO
Shipping Restrictions
UN2669, Chlorocresols Solution, 6.1, Pg II
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C0152-25G
Zoro #
G7919453
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
25 g

Details

Item
4-Chloro-o-cresol
Shelf Life
24 mo
Chemical Container Type
Bottle
CAS Number
1570-64-5
Chemical Formula
C7H7ClO
Shipping Restrictions
UN2669, Chlorocresols Solution, 6.1, Pg II
Chemical Container Material
Clear Glass
Molecular Weight
F.W. 142.58

Description

4-Chloro-o-cresol, CAS Number 1570-64-5, Molecular Weight F.W. 142.58, Chemical Formula C7H7ClO, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Container Size 25 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN2669, Chlorocresols Solution, 6.1, Pg II

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.