Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4-ChloroBenzotrifluoride, 500g

  • Mfr # C0305-500G

  • Zoro # G7909942


product price: $127.99
/ea
Free Shipping & Returns

Key Features

CAS Number
98-56-6
Shelf Life
24 mo
Shipping Restrictions
UN2234, Chlorobenzotrifluoride, 3, Pg III
Chemical Grade
Reagent
Chemical Formula
C7H4ClF3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
C0305-500G
Zoro #
G7909942
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
500 g

Details

Item
4-ChloroBenzotrifluoride
CAS Number
98-56-6
Shelf Life
24 mo
Shipping Restrictions
UN2234, Chlorobenzotrifluoride, 3, Pg III
Chemical Grade
Reagent
Chemical Formula
C7H4ClF3
Chemical Container Type
Bottle
Chemical Container Material
Clear Glass
Molecular Weight
F.W. 180.56

Description

4-ChloroBenzotrifluoride, CAS Number 98-56-6, Molecular Weight F.W. 180.56, Chemical Formula C7H4ClF3, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 500 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN2234, Chlorobenzotrifluoride, 3, Pg III

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.