Zoro Homepage
This item is Discontinued.
Tci Americas 4-ChloroButyronitrile, 500mL C0925-500ML

4-ChloroButyronitrile, 500mL (Discontinued)

  • Mfr # C0925-500ML
  • Zoro # G7919060
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C0925-500ML
Zoro #
G7919060
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
500 mL

Details

Item
4-ChloroButyronitrile
Molecular Weight
F.W. 103.55
Shipping Restrictions
UN2810, Toxic Liquid, Organic, N.O.S. (4-Chlorobutyronitrile), 6.1, Pg III
Chemical Container Type
Bottle
Shelf Life
24 mo
Chemical Grade
Reagent
Chemical Formula
C4H6ClN
CAS Number
628-20-6
Chemical Container Material
Clear Glass

Description

4-ChloroButyronitrile, CAS Number 628-20-6, Molecular Weight F.W. 103.55, Chemical Formula C4H6ClN, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 500 mL, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN2810, Toxic Liquid, Organic, N.O.S. (4-Chlorobutyronitrile), 6.1, Pg III

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.