4-Chloromethyl-5-methyl-1, 3-dioxol-2-one
Mfr # C1882-5G
Zoro # G8025129
product price: $140.99
/ea
Free Shipping & Returns
Key Features
Shelf Life
24 mo
CAS Number
80841-78-7
Chemical Container Size
5 g
Chemical Grade
Reagent
Chemical Container Type
Bottle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
C1882-5G
Zoro #
G8025129
UPC #
-
Country of Origin
Japan
Dimensions
Chemical Container Size
5 g
Details
Item
4-Chloromethyl-5-methyl-1,3-dioxol-2-one
Shelf Life
24 mo
CAS Number
80841-78-7
Chemical Grade
Reagent
Chemical Container Type
Bottle
Chemical Formula
C5H5ClO3
Chemical Container Material
Clear Glass
Molecular Weight
F.W. 148.54
Description
4-Chloromethyl-5-methyl-1,3-dioxol-2-one, CAS Number 80841-78-7, Molecular Weight F.W. 148.54, Chemical Formula C5H5ClO3, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 5 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.