Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4-(chloromethyl)styrene, 25g

  • Mfr # C1792-25G

  • Zoro # G7964551


product price: $87.19
/ea
Free Shipping & Returns

Key Features

Chemical Container Material
Clear Glass
Shipping Restrictions
UN3265, Corrosive Liquid, Acidic, Organic, N.O.S., 8, Pg III
Chemical Formula
C9H9Cl
Chemical Container Type
Bottle
Molecular Weight
F.W. 152.62
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C1792-25G
Zoro #
G7964551
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
25 g

Details

Item
4-(chloromethyl)styrene
Chemical Container Material
Clear Glass
Shipping Restrictions
UN3265, Corrosive Liquid, Acidic, Organic, N.O.S., 8, Pg III
Chemical Formula
C9H9Cl
Chemical Container Type
Bottle
Molecular Weight
F.W. 152.62
Shelf Life
24 mo
CAS Number
1592-20-7
Chemical Grade
Reagent

Description

4-(chloromethyl)styrene, CAS Number 1592-20-7, Molecular Weight F.W. 152.62, Chemical Formula C9H9Cl, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN3265, Corrosive Liquid, Acidic, Organic, N.O.S., 8, Pg III

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.