Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4-Chlorophenol, 500g

  • Mfr # C0243-500G

  • Zoro # G8031480


product price: $74.69
/ea

Key Features

Chemical Container Type
Bottle
CAS Number
106-48-9
Chemical Grade
Reagent
Shipping Restrictions
UN2020, Chlorophenols, Solid, 6.1, PG III
Molecular Weight
F.W. 128.56
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C0243-500G
Zoro #
G8031480
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
500 g

Details

Item
4-Chlorophenol
Chemical Container Type
Bottle
CAS Number
106-48-9
Chemical Grade
Reagent
Shipping Restrictions
UN2020, Chlorophenols, Solid, 6.1, PG III
Molecular Weight
F.W. 128.56
Chemical Formula
C6H5ClO
Shelf Life
24 mo
Chemical Container Material
Clear Glass

Description

4-Chlorophenol, CAS Number 106-48-9, Molecular Weight F.W. 128.56, Chemical Formula C6H5ClO, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 500 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN2020, Chlorophenols, Solid, 6.1, Pg III

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.