4-Cyclohexanebutyric Acid, 5g
Mfr # C0952-5G
Zoro # G7964868
product price: $65.99
/eaKey Features
Chemical Container Size
5 g
Chemical Container Material
Clear Glass
CAS Number
4441-63-8
Shelf Life
24 mo
Chemical Container Type
Bottle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
C0952-5G
Zoro #
G7964868
UPC #
-
Country of Origin
Japan
Dimensions
Chemical Container Size
5 g
Details
Item
4-Cyclohexanebutyric Acid
Chemical Container Material
Clear Glass
CAS Number
4441-63-8
Shelf Life
24 mo
Chemical Container Type
Bottle
Molecular Weight
F.W. 170.25
Chemical Grade
Reagent
Chemical Formula
C10H18O2
Description
4-Cyclohexanebutyric Acid, CAS Number 4441-63-8, Molecular Weight F.W. 170.25, Chemical Formula C10H18O2, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 5 g, Chemical Family Type Acids, Shelf Life 24 mo
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.