Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4-dimethylaminocinnamaldehyde, 25g

  • Mfr # D0648-25G

  • Zoro # G7999728


product price: $291.99
/ea
Free Shipping & Returns

Key Features

Chemical Container Size
25 g
Chemical Grade
Reagent
Molecular Weight
175.23 F.W.
CAS Number
6203-18-5
Chemical Formula
C11H13NO
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D0648-25G
Zoro #
G7999728
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
25 g

Details

Item
4-dimethylaminocinnamaldehyde
Chemical Grade
Reagent
Molecular Weight
175.23 F.W.
CAS Number
6203-18-5
Chemical Formula
C11H13NO
Chemical Container Material
Clear Glass
Shelf Life
24 mo
Chemical Container Type
Bottle
Container Type
Bottle
Product Type
4-dimethylaminocinnamaldehyde
Features
Air Sensitive, Light Sensitive
Container Material
Clear Glass
Form
Powder
Shipping Restrictions
HS n.o. 2922.39.4500
Purity
98 %
REMOVE - Previous PI Node
D
PubChem CID
5284506
MDL Number
MFCD00007002
Volume
25 g
Quantity
25

Description

4-dimethylaminocinnamaldehyde, CAS Number 6203-18-5, Molecular Weight 175.23 F.W., Chemical Formula C11H13NO, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 g, Chemical Family Type Reagent, Shelf Life 24 mo, Shipping Restrictions HS n.o. 2922.39.4500

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.