Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4-dimethylaminocinnamaldehyde, 5g

  • Mfr # D0648-5G

  • Zoro # G8004138


product price: $104.99
/ea
Free Shipping & Returns

Key Features

CAS Number
6203-18-5
Shelf Life
24 mo
Molecular Weight
175.23 F.W.
Chemical Grade
Reagent
Chemical Formula
C11H13NO
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D0648-5G
Zoro #
G8004138
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
5 g

Details

Item
4-dimethylaminocinnamaldehyde
CAS Number
6203-18-5
Shelf Life
24 mo
Molecular Weight
175.23 F.W.
Chemical Grade
Reagent
Chemical Formula
C11H13NO
Chemical Container Material
Clear Glass
Chemical Container Type
Bottle
Container Type
Bottle
Product Type
4-dimethylaminocinnamaldehyde
Features
Air Sensitive, Light Sensitive
Purity
98 %
Container Material
Clear Glass
Shipping Restrictions
HS n.o. 2922.39.4500
Form
Powder
Quantity
5
REMOVE - Previous PI Node
D
Volume
5 g
PubChem CID
5284506
MDL Number
MFCD00007002

Description

4-dimethylaminocinnamaldehyde, CAS Number 6203-18-5, Molecular Weight 175.23 F.W., Chemical Formula C11H13NO, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 5 g, Chemical Family Type Reagent, Shelf Life 24 mo, Shipping Restrictions HS n.o. 2922.39.4500

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.