Zoro Homepage

4-Hydroxy-2, 2, 6, 6-Tetramethylpiperidine

  • Mfr # T0910-25G

  • Zoro # G8219187


product price: $82.59
/ea
Free Shipping & Returns

Key Features

Chemical Container Type
Bottle
Chemical Grade
Reagent
Shelf Life
24 mo
Chemical Container Material
Clear Glass
Chemical Container Size
25 g
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T0910-25G
Zoro #
G8219187
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
25 g

Details

Item
4-Hydroxy-2,2,6,6-Tetramethylpiperidine
Chemical Container Type
Bottle
Chemical Grade
Reagent
Shelf Life
24 mo
Chemical Container Material
Clear Glass
Molecular Weight
157.26
Chemical Formula
C9H19NO
CAS Number
2403-88-5

Description

4-Hydroxy-2,2,6,6-Tetramethylpiperidine, CAS Number 2403-88-5, Molecular Weight 157.26, Chemical Formula C9H19NO, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 g, Shelf Life 24 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.