4-Hydroxy-2, 2, 6, 6-Tetramethylpiperidine
Mfr # T0910-500G
Zoro # G8224988
product price: $617.99
/ea
Free Shipping & Returns
Key Features
Chemical Container Material
Clear Glass
Shelf Life
24 mo
Chemical Formula
C9H19NO
Molecular Weight
157.26
Chemical Grade
Reagent
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
T0910-500G
Zoro #
G8224988
UPC #
-
Country of Origin
Japan
Dimensions
Chemical Container Size
500 g
Details
Item
4-Hydroxy-2,2,6,6-Tetramethylpiperidine
Chemical Container Material
Clear Glass
Shelf Life
24 mo
Chemical Formula
C9H19NO
Molecular Weight
157.26
Chemical Grade
Reagent
CAS Number
2403-88-5
Chemical Container Type
Bottle
Description
4-Hydroxy-2,2,6,6-Tetramethylpiperidine, CAS Number 2403-88-5, Molecular Weight 157.26, Chemical Formula C9H19NO, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 500 g, Shelf Life 24 mo
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.