Zoro Homepage

4'-Hydroxy-3'-Methylacetophenone, 25g

  • Mfr # H0791-25G

  • Zoro # G8184543


product price: $203.99
/ea
Free Shipping & Returns

Key Features

Chemical Container Type
Bottle
Shelf Life
24 mo
CAS Number
876-02-8
Chemical Container Size
25 g
Chemical Container Material
Clear Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H0791-25G
Zoro #
G8184543
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
25 g

Details

Item
4'-Hydroxy-3'-Methylacetophenone
Chemical Container Type
Bottle
Shelf Life
24 mo
CAS Number
876-02-8
Chemical Container Material
Clear Glass
Molecular Weight
150.18
Chemical Formula
C9H10O2

Description

4'-Hydroxy-3'-Methylacetophenone, CAS Number 876-02-8, Molecular Weight 150.18, Chemical Formula C9H10O2, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Container Size 25 g, Shelf Life 24 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.