Zoro Homepage

4'-Isobutylacetophenone, 25mL

  • Mfr # I0417-25ML

  • Zoro # G8261187


product price: $97.79
/ea
Free Shipping & Returns

Key Features

Chemical Container Type
Bottle
CAS Number
38861-78-8
Shipping Restrictions
UN1224, Ketones, Liquid, n.o.s., 3, PG III
Chemical Container Material
Clear Glass
Chemical Grade
Reagent
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
I0417-25ML
Zoro #
G8261187
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
25 mL

Details

Item
4'-Isobutylacetophenone
Chemical Container Type
Bottle
CAS Number
38861-78-8
Shipping Restrictions
UN1224, Ketones, Liquid, n.o.s., 3, PG III
Chemical Container Material
Clear Glass
Chemical Grade
Reagent
Chemical Formula
C12H16O
Molecular Weight
176.26
Shelf Life
24 mo

Description

4'-Isobutylacetophenone, CAS Number 38861-78-8, Molecular Weight 176.26, Chemical Formula C12H16O, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 mL, Shelf Life 24 mo, Shipping Restrictions UN1224, Ketones, Liquid, n.o.s., 3, PG III

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.