Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4'-Isobutylacetophenone, 500mL

  • Mfr # I0417-500ML

  • Zoro # G8103650


product price: $802.99
/ea
Free Shipping & Returns

Key Features

Chemical Formula
C12H16O
Molecular Weight
176.26
Shipping Restrictions
UN1224, Ketones, Liquid, n.o.s., 3, PG III
CAS Number
38861-78-8
Shelf Life
24 mo
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
I0417-500ML
Zoro #
G8103650
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
500 mL

Details

Item
4'-Isobutylacetophenone
Chemical Formula
C12H16O
Molecular Weight
176.26
Shipping Restrictions
UN1224, Ketones, Liquid, n.o.s., 3, PG III
CAS Number
38861-78-8
Shelf Life
24 mo
Chemical Grade
Reagent
Chemical Container Material
Clear Glass
Chemical Container Type
Bottle

Description

4'-Isobutylacetophenone, CAS Number 38861-78-8, Molecular Weight 176.26, Chemical Formula C12H16O, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 500 mL, Shelf Life 24 mo, Shipping Restrictions UN1224, Ketones, Liquid, n.o.s., 3, PG III

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.