Zoro Homepage
This item is Discontinued.
Tci Americas 4-Isopropoxy-2-Butanone, 5mL I0283-5ML

4-Isopropoxy-2-Butanone, 5mL (Discontinued)

  • Mfr # I0283-5ML
  • Zoro # G8122042
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
I0283-5ML
Zoro #
G8122042
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
5 mL

Details

Item
4-Isopropoxy-2-Butanone
Chemical Formula
C7H14O2
Chemical Container Type
Bottle
Shelf Life
24 mo
CAS Number
32541-58-5
Molecular Weight
130.19
Chemical Container Material
Clear Glass

Description

4-Isopropoxy-2-Butanone, CAS Number 32541-58-5, Molecular Weight 130.19, Chemical Formula C7H14O2, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Container Size 5 mL, Shelf Life 24 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.