4-Methoxybenzyl Chloride, 25mL
Mfr # M0676-25ML
Zoro # G8245568
product price: $146.99
/ea
Free Shipping & Returns
Key Features
Chemical Container Material
Clear Glass
Chemical Container Type
Bottle
Chemical Container Size
25 mL
CAS Number
824-94-2
Chemical Grade
Reagent
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M0676-25ML
Zoro #
G8245568
UPC #
-
Country of Origin
Japan
Dimensions
Chemical Container Size
25 mL
Details
Item
4-Methoxybenzyl Chloride
Chemical Container Material
Clear Glass
Chemical Container Type
Bottle
CAS Number
824-94-2
Chemical Grade
Reagent
Molecular Weight
156.61
Chemical Formula
C8H9ClO
Shipping Restrictions
UN3265, Corrosive liquid, Acidic, Organic, N.O.S., 8, PG II
Shelf Life
24 mo
Description
4-Methoxybenzyl Chloride, CAS Number 824-94-2, Molecular Weight 156.61, Chemical Formula C8H9ClO, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 mL, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN3265, Corrosive Liquid, Acidic, Organic, n.o.s., 8, PG II
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.