4-Methoxybenzylamine, 250mL
Mfr # M0870-250ML
Zoro # G8150377
product price: $317.99
/ea
Free Shipping & Returns
Key Features
Chemical Grade
Reagent
Shelf Life
24 mo
Chemical Formula
C8H11NO
Shipping Restrictions
UN2735, Amines, Liquid, Corrosive, n.o.s., 8, PG III
Chemical Container Material
Clear Glass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M0870-250ML
Zoro #
G8150377
UPC #
-
Country of Origin
Japan
Dimensions
Chemical Container Size
250 mL
Details
Item
4-Methoxybenzylamine
Chemical Grade
Reagent
Shelf Life
24 mo
Chemical Formula
C8H11NO
Shipping Restrictions
UN2735, Amines, Liquid, Corrosive, n.o.s., 8, PG III
Chemical Container Material
Clear Glass
Molecular Weight
137.18
CAS Number
2393-23-9
Chemical Container Type
Bottle
Description
4-Methoxybenzylamine, CAS Number 2393-23-9, Molecular Weight 137.18, Chemical Formula C8H11NO, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 250 mL, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN2735, Amines, Liquid, Corrosive, n.o.s., 8, PG III
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.