Zoro Homepage
This item is Discontinued.
Tci Americas 4-Methyl-1-Cyclohexene, 500mL M0201-500ML

4-Methyl-1-Cyclohexene, 500mL (Discontinued)

  • Mfr # M0201-500ML
  • Zoro # G8269517
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M0201-500ML
Zoro #
G8269517
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
500 mL

Details

Item
4-Methyl-1-Cyclohexene
Shelf Life
24 mo
Chemical Formula
C7H12
CAS Number
591-47-9
Shipping Restrictions
UN3295, Hydrocarbons, Liquid, N.O.S., 3, Pg II
Chemical Container Type
Bottle
Chemical Container Material
Clear Glass
Molecular Weight
96.17

Description

4-Methyl-1-Cyclohexene, CAS Number 591-47-9, Molecular Weight 96.17, Chemical Formula C7H12, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Container Size 500 mL, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN3295, Hydrocarbons, Liquid, n.o.s., 3, PG II

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.