Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4-Methyl-2-Pentanone, 25mL

  • Mfr # M0389-25ML

  • Zoro # G8126750


product price: $28.89
/ea

Key Features

CAS Number
108-10-1
Shelf Life
24 mo
Chemical Grade
Reagent
Shipping Restrictions
UN1245, Methyl Isobutyl Ketone, 3, PG II
Molecular Weight
100.16
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M0389-25ML
Zoro #
G8126750
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
25 mL

Details

Item
4-Methyl-2-Pentanone
CAS Number
108-10-1
Shelf Life
24 mo
Chemical Grade
Reagent
Shipping Restrictions
UN1245, Methyl Isobutyl Ketone, 3, PG II
Molecular Weight
100.16
Chemical Container Type
Bottle
Chemical Container Material
Clear Glass
Chemical Formula
C6H12O

Description

4-Methyl-2-Pentanone, CAS Number 108-10-1, Molecular Weight 100.16, Chemical Formula C6H12O, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 mL, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN1245, Methyl Isobutyl Ketone, 3, PG II

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.