Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4-Methyl-2-Pentanone, 500mL

  • Mfr # M0389-500ML

  • Zoro # G8160369


product price: $44.29
/ea

Key Features

Shipping Restrictions
Class 3, HS 2914.19.0000, PG II, UN1245
Shelf Life
24 mo
Chemical Container Material
Clear Glass
Chemical Grade
Lab
Molecular Weight
100.16 F.W.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M0389-500ML
Zoro #
G8160369
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
500 mL

Details

Item
4-Methyl-2-Pentanone
Shipping Restrictions
Class 3, HS 2914.19.0000, PG II, UN1245
Shelf Life
24 mo
Chemical Container Material
Clear Glass
Chemical Grade
Lab
Molecular Weight
100.16 F.W.
Chemical Formula
C6H12O
Chemical Container Type
Bottle
CAS Number
108-10-1
Application
GC Analysis
Container Type
Bottle
Product Type
4-Methyl-2-Pentanone
Container Material
Clear Glass
Form
Liquid
Volume
500 mL
Storage Temperature - Minimum
20 Degrees C
Storage Temperature - Maximum
22 Degrees C
MDL Number
MFCD00008938
Quantity
500
REMOVE - Previous PI Node
M

Description

4-Methyl-2-Pentanone, Concentration Not Applicable, CAS Number 108-10-1, Molecular Weight 100.16 F.W., Chemical Formula C6H12O, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 500 mL, Chemical Family Type Reagent, Shelf Life 24 mo, Shipping Restrictions Class 3, HS 2914.19.0000, PG II, UN1245, Standards Not Applicable, Special Information Not Applicable

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.