Zoro Homepage

4'-Methylacetophenone, 500mL

  • Mfr # M0135-500ML

  • Zoro # G8127697


product price: $130.99
/ea
Free Shipping & Returns

Key Features

Chemical Container Material
Clear Glass
Molecular Weight
134.18
Chemical Container Type
Bottle
Chemical Container Size
500 mL
Shelf Life
24 mo
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M0135-500ML
Zoro #
G8127697
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
500 mL

Details

Item
4'-Methylacetophenone
Chemical Container Material
Clear Glass
Molecular Weight
134.18
Chemical Container Type
Bottle
Shelf Life
24 mo
Chemical Formula
C9H10O
CAS Number
122-00-9

Description

4'-Methylacetophenone, CAS Number 122-00-9, Molecular Weight 134.18, Chemical Formula C9H10O, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Container Size 500 mL, Chemical Family Type Analytical Reagents, Shelf Life 24 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.