4-Methylcyclohexanol, 500mL
Mfr # M0196-500ML
Zoro # G8253898
product price: $168.99
/ea
Free Shipping & Returns
Key Features
Chemical Formula
C7H14O
Chemical Container Type
Bottle
Chemical Container Material
Clear Glass
CAS Number
589-91-3
Chemical Grade
Reagent
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M0196-500ML
Zoro #
G8253898
UPC #
-
Country of Origin
Japan
Dimensions
Chemical Container Size
500 mL
Details
Item
4-Methylcyclohexanol
Chemical Formula
C7H14O
Chemical Container Type
Bottle
Chemical Container Material
Clear Glass
CAS Number
589-91-3
Chemical Grade
Reagent
Shelf Life
24 mo
Molecular Weight
114.19
Description
4-Methylcyclohexanol, CAS Number 589-91-3, Molecular Weight 114.19, Chemical Formula C7H14O, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 500 mL, Chemical Family Type Analytical Reagents, Shelf Life 24 mo
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.