Zoro Homepage

4-Methylmorpholine, 500mL

  • Mfr # M0370-500ML

  • Zoro # G8166039


product price: $59.29
/ea

Key Features

Shipping Restrictions
UN2535, 4-Methylmorpholine, 3 (8), PG II
CAS Number
109-02-4
Chemical Formula
C5H11NO
Chemical Container Size
500 mL
Chemical Container Type
Bottle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M0370-500ML
Zoro #
G8166039
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
500 mL

Details

Item
4-Methylmorpholine
Shipping Restrictions
UN2535, 4-Methylmorpholine, 3 (8), PG II
CAS Number
109-02-4
Chemical Formula
C5H11NO
Chemical Container Type
Bottle
Shelf Life
24 mo
Molecular Weight
101.15
Chemical Container Material
Clear Glass

Description

4-Methylmorpholine, CAS Number 109-02-4, Molecular Weight 101.15, Chemical Formula C5H11NO, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Container Size 500 mL, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN2535, 4-Methylmorpholine, 3 (8), PG II

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.