4-Methylumbelliferyl Phosphate, 100mg
Mfr # P1060-100MG
Zoro # G8228278
product price: $64.29
/eaKey Features
Chemical Formula
C10H9O6P
CAS Number
3368-04-5
Chemical Container Size
100 mg
Chemical Grade
Reagent
Chemical Container Type
Bottle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P1060-100MG
Zoro #
G8228278
UPC #
-
Country of Origin
Japan
Dimensions
Chemical Container Size
100 mg
Details
Item
4-Methylumbelliferyl Phosphate
Chemical Formula
C10H9O6P
CAS Number
3368-04-5
Chemical Grade
Reagent
Chemical Container Type
Bottle
Shelf Life
24 mo
Molecular Weight
256.15
Chemical Container Material
Clear Glass
Description
4-Methylumbelliferyl Phosphate, CAS Number 3368-04-5, Molecular Weight 256.15, Chemical Formula C10H9O6P, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 100 mg, Chemical Family Type Analytical Reagents, Shelf Life 24 mo
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.