Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4-Nitro-3-(Trifluoromethyl)Phenol, 5g

  • Mfr # N0279-5G

  • Zoro # G8269270


product price: $135.99
/ea
Free Shipping & Returns

Key Features

Chemical Formula
C7H4F3NO3
Chemical Container Size
5 g
Chemical Grade
Reagent
Shipping Restrictions
UN2811, Toxic Solid, Organic, n.o.s., 6.1, PG III
Molecular Weight
207.11
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N0279-5G
Zoro #
G8269270
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
5 g

Details

Item
4-Nitro-3-(Trifluoromethyl)Phenol
Chemical Formula
C7H4F3NO3
Chemical Grade
Reagent
Shipping Restrictions
UN2811, Toxic Solid, Organic, n.o.s., 6.1, PG III
Molecular Weight
207.11
CAS Number
88-30-2
Chemical Container Material
Clear Glass
Shelf Life
24 mo
Chemical Container Type
Bottle

Description

4-Nitro-3-(Trifluoromethyl)Phenol, CAS Number 88-30-2, Molecular Weight 207.11, Chemical Formula C7H4F3NO3, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 5 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN2811, Toxic Solid, Organic, n.o.s., 6.1, PG III

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.