4-Nitrophenyl Beta-D-Cellobioside, 100mg
Mfr # N0867-100MG
Zoro # G8176563
product price: $264.99
/ea
Free Shipping & Returns
Key Features
Chemical Container Type
Bottle
Chemical Grade
Reagent
Chemical Formula
C18H25NO13
Chemical Container Material
Clear Glass
Chemical Container Size
100 mg
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
N0867-100MG
Zoro #
G8176563
UPC #
-
Country of Origin
Japan
Dimensions
Chemical Container Size
100 mg
Details
Item
4-Nitrophenyl Beta-D-Cellobioside
Chemical Container Type
Bottle
Chemical Grade
Reagent
Chemical Formula
C18H25NO13
Chemical Container Material
Clear Glass
Molecular Weight
463.39
CAS Number
3482-57-3
Shelf Life
24 mo
Description
4-Nitrophenyl Beta-D-Cellobioside, CAS Number 3482-57-3, Molecular Weight 463.39, Chemical Formula C18H25NO13, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 100 mg, Chemical Family Type Analytical Reagents, Shelf Life 24 mo
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.