Zoro Homepage

4-Nitrophenyl chloroformate, 250g

  • Mfr # C1400-250G

  • Zoro # G7911263


product price: $898.99
/ea
Free Shipping & Returns

Key Features

Chemical Formula
C7H4ClNO4
Chemical Container Type
Bottle
Molecular Weight
F.W. 201.57
Shipping Restrictions
UN1759, Corrosive Solid, N.O.S. (4-Nitrophenyl Chloroformate), 8, Pg III
CAS Number
7693-46-1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C1400-250G
Zoro #
G7911263
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
250 g

Details

Item
4-Nitrophenyl chloroformate
Chemical Formula
C7H4ClNO4
Chemical Container Type
Bottle
Molecular Weight
F.W. 201.57
Shipping Restrictions
UN1759, Corrosive Solid, N.O.S. (4-Nitrophenyl Chloroformate), 8, Pg III
CAS Number
7693-46-1
Chemical Container Material
Clear Glass
Chemical Grade
Reagent
Shelf Life
24 mo

Description

4-Nitrophenyl chloroformate, CAS Number 7693-46-1, Molecular Weight F.W. 201.57, Chemical Formula C7H4ClNO4, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 250 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN1759, Corrosive Solid, N.O.S. (4-Nitrophenyl Chloroformate), 8, Pg III

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.