Zoro Homepage

4-Nitrotoluene, 25g

  • Mfr # N0276-25G

  • Zoro # G8274231


product price: $32.79
/ea

Key Features

Chemical Container Size
25 g
Molecular Weight
137.14
Shelf Life
24 mo
Shipping Restrictions
UN3446, Nitrotoluenes, Solid, 6.1, PG II
Chemical Container Material
Clear Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N0276-25G
Zoro #
G8274231
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
25 g

Details

Item
4-Nitrotoluene
Molecular Weight
137.14
Shelf Life
24 mo
Shipping Restrictions
UN3446, Nitrotoluenes, Solid, 6.1, PG II
Chemical Container Material
Clear Glass
Chemical Grade
Reagent
Chemical Container Type
Bottle
CAS Number
99-99-0
Chemical Formula
C7H7NO2

Description

4-Nitrotoluene, CAS Number 99-99-0, Molecular Weight 137.14, Chemical Formula C7H7NO2, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN3446, Nitrotoluenes, Solid, 6.1, PG II

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.