Zoro Homepage

4-Pentenenitrile, 25mL

  • Mfr # P1207-25ML

  • Zoro # G8179101


product price: $1,081.99
/ea
Free Shipping & Returns

Key Features

Shipping Restrictions
UN3273, Esters, n.o.s., 3, PG II
CAS Number
592-51-8
Chemical Formula
C5H7N
Chemical Container Size
25 mL
Molecular Weight
81.12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P1207-25ML
Zoro #
G8179101
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
25 mL

Details

Item
4-Pentenenitrile
Shipping Restrictions
UN3273, Esters, n.o.s., 3, PG II
CAS Number
592-51-8
Chemical Formula
C5H7N
Molecular Weight
81.12
Chemical Grade
Reagent
Chemical Container Material
Clear Glass
Shelf Life
24 mo
Chemical Container Type
Bottle

Description

4-Pentenenitrile, CAS Number 592-51-8, Molecular Weight 81.12, Chemical Formula C5H7N, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 mL, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN3273, Esters, n.o.s., 3, PG II

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.