Zoro Homepage
This item is Discontinued.
Tci Americas 4-Phenoxybutyric Acid, 25g P1285-25G

4-Phenoxybutyric Acid, 25g (Discontinued)

  • Mfr # P1285-25G
  • Zoro # G8262751
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P1285-25G
Zoro #
G8262751
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
25 g

Details

Item
4-Phenoxybutyric Acid
Chemical Formula
C10H12O3
Chemical Grade
Reagent
Chemical Container Type
Bottle
CAS Number
6303-58-8
Molecular Weight
180.20
Chemical Container Material
Clear Glass
Shelf Life
24 mo

Description

4-Phenoxybutyric Acid, CAS Number 6303-58-8, Molecular Weight 180.20, Chemical Formula C10H12O3, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 g, Chemical Family Type Acids, Shelf Life 24 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.