Zoro Homepage

4-Phenyl-1-Butanol, 25mL

  • Mfr # P1275-25ML

  • Zoro # G8192368


product price: $209.99
/ea
Free Shipping & Returns

Key Features

Chemical Grade
Reagent
Chemical Container Material
Clear Glass
Chemical Container Type
Bottle
CAS Number
3360-41-6
Chemical Container Size
25 mL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P1275-25ML
Zoro #
G8192368
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
25 mL

Details

Item
4-Phenyl-1-Butanol
Chemical Grade
Reagent
Chemical Container Material
Clear Glass
Chemical Container Type
Bottle
CAS Number
3360-41-6
Shelf Life
24 mo
Chemical Formula
C10H14O
Molecular Weight
150.22

Description

4-Phenyl-1-Butanol, CAS Number 3360-41-6, Molecular Weight 150.22, Chemical Formula C10H14O, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 mL, Chemical Family Type Analytical Reagents, Shelf Life 24 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.