Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4-Phenyl-1-Butanol, 5mL

  • Mfr # P1275-5ML

  • Zoro # G8256652


product price: $56.89
/ea

Key Features

Molecular Weight
150.22
Chemical Formula
C10H14O
Shelf Life
24 mo
Chemical Container Material
Clear Glass
CAS Number
3360-41-6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P1275-5ML
Zoro #
G8256652
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
5 mL

Details

Item
4-Phenyl-1-Butanol
Molecular Weight
150.22
Chemical Formula
C10H14O
Shelf Life
24 mo
Chemical Container Material
Clear Glass
CAS Number
3360-41-6
Chemical Grade
Reagent
Chemical Container Type
Bottle

Description

4-Phenyl-1-Butanol, CAS Number 3360-41-6, Molecular Weight 150.22, Chemical Formula C10H14O, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 5 mL, Chemical Family Type Analytical Reagents, Shelf Life 24 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.