4-Piperidinecarboxylic Acid, 25g
Mfr # I0256-25G
Zoro # G8111323
product price: $32.29
/eaKey Features
Chemical Container Size
25 g
Shelf Life
24 mo
CAS Number
498-94-2
Chemical Grade
Reagent
Chemical Container Material
Clear Glass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
I0256-25G
Zoro #
G8111323
UPC #
-
Country of Origin
Japan
Dimensions
Chemical Container Size
25 g
Details
Item
4-Piperidinecarboxylic Acid
Shelf Life
24 mo
CAS Number
498-94-2
Chemical Grade
Reagent
Chemical Container Material
Clear Glass
Chemical Container Type
Bottle
Molecular Weight
129.16
Chemical Formula
C6H11NO2
Description
4-Piperidinecarboxylic Acid, CAS Number 498-94-2, Molecular Weight 129.16, Chemical Formula C6H11NO2, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 g, Chemical Family Type Acids, Shelf Life 24 mo
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.