Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4-Propylphenol, 5g

  • Mfr # P0698-5G

  • Zoro # G8295268


product price: $75.69
/ea
Free Shipping & Returns

Key Features

CAS Number
645-56-7
Shelf Life
24 mo
Molecular Weight
136.19
Chemical Container Type
Bottle
Shipping Restrictions
UN3145, Alkylphenol, Liquid, n.o.s. (4-Propylphenol), 8, PG III
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P0698-5G
Zoro #
G8295268
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
5 g

Details

Item
4-Propylphenol
CAS Number
645-56-7
Shelf Life
24 mo
Molecular Weight
136.19
Chemical Container Type
Bottle
Shipping Restrictions
UN3145, Alkylphenol, Liquid, n.o.s. (4-Propylphenol), 8, PG III
Chemical Container Material
Clear Glass
Chemical Grade
Reagent
Chemical Formula
C9H12O

Description

4-Propylphenol, CAS Number 645-56-7, Molecular Weight 136.19, Chemical Formula C9H12O, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 5 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN3145, Alkylphenol, Liquid, n.o.s. (4-Propylphenol), 8, PG III

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.