Zoro Homepage

4-Sulfophthalic Acid, 500mL

  • Mfr # S0136-500ML

  • Zoro # G8142972


product price: $63.79
/ea

Key Features

Chemical Container Size
500 mL
Chemical Formula
C8H6O7S
Shipping Restrictions
UN3265, Corrosive Liquid, Acidic, Organic, N.O.S., 8, Pg III
Shelf Life
24 mo
Chemical Grade
Reagent
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S0136-500ML
Zoro #
G8142972
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
500 mL

Details

Item
4-Sulfophthalic Acid
Chemical Formula
C8H6O7S
Shipping Restrictions
UN3265, Corrosive Liquid, Acidic, Organic, N.O.S., 8, Pg III
Shelf Life
24 mo
Chemical Grade
Reagent
CAS Number
89-08-7
Molecular Weight
246.19
Chemical Container Material
Clear Glass
Chemical Container Type
Bottle

Description

4-Sulfophthalic Acid, CAS Number 89-08-7, Molecular Weight 246.19, Chemical Formula C8H6O7S, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 500 mL, Chemical Family Type Standards and Solutions, Shelf Life 24 mo, Shipping Restrictions UN3265, Corrosive Liquid, Acidic, Organic, n.o.s., 8, PG III

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.