4-Tert-Butylphenyl Salicylate, 500g
Mfr # S0274-500G
Zoro # G8117809
product price:Â $372.99
/ea
Free Shipping & Returns
Key Features
CAS Number
87-18-3
Molecular Weight
270.33
Chemical Container Material
Clear Glass
Chemical Container Type
Bottle
Chemical Grade
Reagent
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
S0274-500G
Zoro #
G8117809
UPC #
-
Country of Origin
Japan
Dimensions
Chemical Container Size
500 g
Details
Item
4-Tert-Butylphenyl Salicylate
CAS Number
87-18-3
Molecular Weight
270.33
Chemical Container Material
Clear Glass
Chemical Container Type
Bottle
Chemical Grade
Reagent
Chemical Formula
C17H18O3
Shelf Life
24 mo
Description
4-Tert-Butylphenyl Salicylate, CAS Number 87-18-3, Molecular Weight 270.33, Chemical Formula C17H18O3, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 500 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.